This item is Discontinued.

Watts Crystal Media Filter Cartridge, 20In OF120RM

Crystal Media Filter Cartridge, 20In (Discontinued)

  • Mfr # OF120RM
  • Zoro # G3297183
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OF120RM
Zoro #
G3297183
UPC #
098268469202
Country of Origin
United States

Dimensions

Height
20 in

Details

Item
Filter Cartridge
Flow Rate
2 gpm
Max. Pressure
100 psi
Standards
W-512, NSF, ANSI 42 And 61,DVGW
Max. Temp.
140 Degrees F
Filter Media
Crystals
Filter Cartridge Media
Crystal
Filter Cartridges Sub-Category
Solid Cartridges
Application
Water Heaters, Hot-Beverage Systems, Appliances and Steamers
Filter Flow Rate
2.00 gpm
Reduces
Scale
Filter Reduces
Scale
For Use With
4TMD7
Head Material
Polypropylene
Housing Material
SAN Plastic
Color
White
Type
Cold Water

Description

Filter Cartridge, Reduces Scale, Flow Rate 2 gpm, Filter Media Crystals, For Use With 4TMD7, Application Water Heaters, Hot-Beverage Systems, Appliances and Steamers, Standards W-512, NSF, ANSI 42 And 61,DVGW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.