Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dielectric Flange, 2 In, FIP, 175 psi

  • Mfr # 3200 2

  • Zoro # G0275317


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Malleable Iron, Galvanized Malleable Iron
Fitting Connection Type
FIP x FIP
Pipe Size - Pipe Fitting
2"
Max. Pressure
175 psi
Standards
ANSI B16.42; Federal Specifications for Tensile Strength and Thread End Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200 2
Zoro #
G0275317
UPC #
098268352979
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side B Flange Diameter
5 1/8 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
2 1/8 in
Fitting Side A Flange Diameter
5 1/8 in
Fitting Side A Nominal Pipe Size
2 in

Details

Item
Dielectric Flange
Pipe Fitting Material
Malleable Iron, Galvanized Malleable Iron
Fitting Connection Type
FIP x FIP
Max. Pressure
175 psi
Standards
ANSI B16.42; Federal Specifications for Tensile Strength and Thread End Connections
Max. Temp.
180 Degrees F
Pipe Fitting Connection Type
FIP x FIP
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Insulator Material
Polysulfone
Basic Pipe Fitting Shape
Flange
Specific Fitting Shape
Dielectric Flange
Fitting Side B Finish/Coating
Zinc-Plated Galvanized
Includes Fasteners
No
Maximum Operating Pressure
175 psi
Application
Air, Alkalines, Gasoline, Mineral Oil, Natural Gas, Non-Potable Water, Oil, Propane, Vegetable Oil
Number of Bolt Holes
4
Color
Gray
Low Lead Compliance Level
Compliant
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Fitting Side B Material
Gray Cast Iron
Fitting Side B Type
NPT
Fitting Side A Material
Gray Cast Iron
Fitting Side B Gender
Female
Fitting Side A Finish/Coating
Zinc-Plated Galvanized

Description

Dielectric Flange, 2 in, Female, NPT, Zinc-Plated Galvanized, Gray Cast Iron, 5 1/8 in, 2 in, Female, NPT, Zinc-Plated Galvanized, Gray Cast Iron, 5 1/8 in, Number of Bolt Holes 4, Gray, 175 psi Maximum Operating Pressure, Insulator Material Polysulfone, Includes Fasteners No, 33 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.