Shop WATTS

Dielectric Straight, Steel, Thrd 1/2"

  • Mfr # 1/2 LF 3004-1/2
  • Zoro # G0607713

product price: 
$
33.89
/ea

Key Features

Pipe Fitting Material
Galvanized Steel, Malleable Iron
Fitting Connection Type
FIP x FIP
Pipe Size - Pipe Fitting
1/2"
Max. Pressure
250 psi
Standards
ANSI B16.39
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1/2 LF 3004-1/2
Zoro #
G0607713
UPC #
098268522655
Country of Origin
United States
Item
Dielectric Union
Pipe Fitting Material
Galvanized Steel, Malleable Iron
Fitting Connection Type
FIP x FIP
Max. Pressure
250 psi
Standards
ANSI B16.39
Max. Temp.
180 Degrees F
Pipe Fitting Connection Type
FIP x FIP
Insulator Material
Polysulfone
Basic Pipe Fitting Material
Metal
Gasket Material
Buna-N
Nut Material
Steel
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Dielectric Union
Dielectric Union Lead Free Designation
Lead-Free
Temp. Range
33 Degrees to 180 Degrees F
Application
Gases, Non-Potable Water
Fitting Side A Material
Steel
Fitting Side A Finish/Coating
Zinc Plated Galvanized
Maximum Operating Pressure
250 psi
Fitting Side B Finish/Coating
Zinc-Plated Galvanized
Fitting Side A Gender
Female
Fitting Side B Material
Steel
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side A Type
Threaded
Side B Thread Type
NPT
Maximum Operating Temperature
180 Degrees F
Side A Thread Type
NPT
Minimum Operating Temperature
33 Degrees F
Color
Silver
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Hex Size
1-5/8"
Overall Length
2 1/4 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
2 1/4 in
Wire Rope Length
2 1/4 in
Length
2 1/4 in

Description

Dielectric Straight, Steel, Zinc Plated Galvanized, Steel, Zinc-Plated Galvanized, 1/2 in, Female, Threaded, 1/2 in, 2 1/4 in, Female, Threaded, Insulator Material Polysulfone, Gasket Material NBR, Nut Material Steel, Class Not Applicable, 250 psi Maximum Operating Pressure, 33 Degrees to 180 Degrees F, 2 1/4 in Overall Length

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.