Zoro Homepage

Dielectric Union, 1"

  • Mfr # 0009866

  • Zoro # G9548651


product price: $51.68
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Dielectric Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009866
Zoro #
G9548651
UPC #
98268430219
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"

Details

Item
Dielectric Union
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Dielectric Union

Description

Dielectric Union, 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.