Dielectric Union, 1-1/4 In, FIP x Solder

  • Mfr # 11/4 LF 3001A-1 1/4"

  • Zoro # G3380063


product price:  $84.61
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Brass, Malleable Iron
Fitting Connection Type
FIP x Solder
Pipe Size - Pipe Fitting
1-1/4"
Max. Pressure
250 psi
Standards
ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11/4 LF 3001A-1 1/4"
Zoro #
G3380063
UPC #
098268521795
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Hex Size
2-1/4"
Pipe Size (Fittings)
1-1/4"
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Overall Length
3 in

Details

Item
Dielectric Union
Pipe Fitting Material
Brass, Malleable Iron
Fitting Connection Type
FIP x Solder
Max. Pressure
250 psi
Standards
ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
Max. Temp.
180 Degrees F
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
FIP x Solder
Insulator Material
Polysulfone
Nut Material
Zinc-Plated Galvanized Steel
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Dielectric Union
Maximum Operating Pressure
250 psi
Fitting Side B Material
Steel
Fitting Side A Type
NPT
Temp. Range
33 Degrees to 180 Degrees F
Color
Brass
Dielectric Union Lead Free Designation
Lead-Free
Low Lead Certified Standard
NSF/ANSI 372
Fitting Side B Gender
Female
Fitting Side B Finish/Coating
Zinc-Plated Galvanized
Fitting Side A Material
Brass
Fitting Side B Type
Solder
Application
Non-Potable Water, Steam
Fitting Side A Gender
Female
Low Lead Compliance Level
Certified

Description

Dielectric Union, Brass, Steel, Zinc-Plated Galvanized, 1 1/4 in, Female, NPT, 1 1/4 in, Female, Solder, Insulator Material Polysulfone, Gasket Material Buna-N, Nut Material Zinc-Plated Galvanized Steel, 250 psi Maximum Operating Pressure, 33 Degrees to 180 Degrees F, 3 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.