Zoro Homepage

Dielectric Union, 1 x 3/4", FIP x Solder

  • Mfr # 1 LF3002

  • Zoro # G4608965


product price: $36.89
/ea

Key Features

Pipe Fitting Material
Copper, Iron
Fitting Connection Type
FIP x Solder
Pipe Size - Pipe Fitting
1/2" x 3/8"
Max. Pressure
250 psi
Standards
ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 LF3002
Zoro #
G4608965
UPC #
098268430288
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2" x 3/8"
Hex Size
3/4"
Pipe Size (Fittings)
1/2" x 3/8"
Overall Length
1 7/8 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1 in

Details

Item
Dielectric Union
Pipe Fitting Material
Copper, Iron
Fitting Connection Type
FIP x Solder
Max. Pressure
250 psi
Standards
ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
Max. Temp.
180 Degrees F
Pipe Fitting Connection Type
FIP x Solder
Nut Material
Steel
Basic Pipe Fitting Material
Metal
Insulator Material
Polysulfone
Gasket Material
Buna-N
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Dielectric Union
Fitting Side B Type
Solder
Maximum Operating Pressure
250 psi
Application
Non-Potable Water, Steam
Dielectric Union Lead Free Designation
Lead-Free
Fitting Side B Finish/Coating
Brass
Color
Brass
Low Lead Compliance Level
Compliant
Fitting Side A Type
NPT
Temp. Range
33 Degrees to 180 Degrees F
Fitting Side A Material
Copper
Fitting Side A Finish/Coating
Zinc-Plated Galvanized
Fitting Side B Gender
Female
Fitting Side A Gender
Female

Description

Dielectric Union, Copper, Zinc-Plated Galvanized, Brass, 1 in, Female, NPT, 3/4 in, Female, Solder, Insulator Material Polysulfone, Gasket Material Buna-N, Nut Material Zinc-Plated Galvanized Steel, 250 psi Maximum Operating Pressure, 33 Degrees to 180 Degrees F, 1 7/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.