Zoro Homepage

Dielectric Union, 2 In, FIP x FBP, 250 psi

  • Mfr # 2 LF3003

  • Zoro # G4528377


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Lead Free Brass, Malleable Iron
Fitting Connection Type
FIP x FIP
Pipe Size - Pipe Fitting
2"
Max. Pressure
250 psi
Standards
ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 LF3003
Zoro #
G4528377
UPC #
098268817157
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Hex Size
4-1/8"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
3 1/8 in

Description

Dielectric Union, Brass, Malleable Iron, 2 in, Female, NPT, 2 in, Female, NPT, Insulator Material Polysulfone, Gasket Material Buna-N, Nut Material Zinc-Plated Galvanized Malleable Iron, 250 psi Maximum Operating Pressure, 33 Degrees to 180 Degrees F, 3 1/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.