Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dielectric Union, 3/4In, FBPxSolder, 250psi

  • Mfr # 3/4 LF3008

  • Zoro # G4540706


product price: $53.45
/ea

Key Features

Pipe Fitting Material
Lead Free Brass
Fitting Connection Type
FIP x Solder
Pipe Size - Pipe Fitting
3/4"
Max. Pressure
250 psi
Standards
ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LF3008
Zoro #
G4540706
UPC #
098268817164
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Hex Size
1-5/8"
Pipe Size (Fittings)
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
2 1/8 in

Details

Item
Dielectric Union
Pipe Fitting Material
Lead Free Brass
Fitting Connection Type
FIP x Solder
Max. Pressure
250 psi
Standards
ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
Max. Temp.
180 Degrees F
Gasket Material
Buna-N
Pipe Fitting Connection Type
FIP x Solder
Basic Pipe Fitting Material
Metal
Nut Material
Brass
Insulator Material
Polysulfone
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Dielectric Union
Application
Non-Potable Water, Steam
Maximum Operating Pressure
250 psi
Fitting Side A Gender
Female
Color
Brass
Fitting Side A Material
Brass
Fitting Side B Type
Solder
Dielectric Union Lead Free Designation
Lead-Free
Temp. Range
33 Degrees to 180 Degrees F
Low Lead Compliance Level
Compliant
Fitting Side B Material
Brass
Fitting Side B Gender
Female
Fitting Side A Type
NPT

Description

Dielectric Union, Brass, Brass, 3/4 in, Female, NPT, 3/4 in, Female, Solder, Insulator Material Polysulfone, Gasket Material Buna-N, Nut Material Brass, 250 psi Maximum Operating Pressure, 33 Degrees to 180 Degrees F, 2 1/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.