Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double check backflow preventer

  • Mfr # 1/2LF007-QT-FZ-w/press

  • Zoro # G511853802


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Overall Height
4.63 in
Standards
ASSE 1015, AWWA C510, CSA B64.5, FM, IAPMO PS31, NSF, UPC, USC-FCCCHR
Seat Material
Rubber
Flow
12 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2LF007-QT-FZ-w/press
Zoro #
G511853802
UPC #
098268593051
Country of Origin
United States

Dimensions

Overall Height
4.63 in
Connection Size - Side 1
1/2 in
Check Valve Length
5 in
Nominal Valve Size
1/2 in
Overall Length
10 in
Connection Size - Side 2
1/2 in
Overall Width
4.38 in

Details

Item
NPT inlet and outlet connections with Viega ProPress (R) Adaptors
Body Material
Copper Silicon Alloy
Standards
ASSE 1015, AWWA C510, CSA B64.5, FM, IAPMO PS31, NSF, UPC, USC-FCCCHR
Seat Material
Rubber
Flow
12 gpm
Connection Type - Side 2
Press
For Media
Water
Operating Temperature - Minimum
33 Degrees F
Number of Test Ports
4
Mounting Orientation
Horizontal, Vertical
Handle Type
Tee
Maximum Pressure - Operating
175 psi
Includes Strainer
No Strainer
Manufacturer Warranty
1 yr
Hazard Protection Level
Low Health Hazard
Shut-Off Valve Included
Ball Valve
Connection Type - Side 1
Press
Backflow Preventer Type
Double Check Assembly (DC)
Includes Freeze Sensor
Freeze Sensor Included
Operating Temperature - Maximum
180 Degrees F
Valve Series
LF007

Description

Double check backflow preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.