Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Detector, 10in, 45-3/4inH

  • Mfr # 774DCDA-OSY-GPM

  • Zoro # G2198981


product price: $25,833.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
19 1/2 in
Pipe Size
10"
Standards
AWWA C510, CSA B64.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774DCDA-OSY-GPM
Zoro #
G2198981
UPC #
098268795646
Country of Origin
United States

Dimensions

Width
19 1/2 in
Pipe Size
10"
Height
45 3/4 in
Size
10 in
Length
55 1/2 in
Overall Height
53.75 in
Connection Size - Side 2
10 in
Connection Size - Side 1
10 in
Nominal Valve Size
10 in
Check Valve Length
29 1/2 in
Overall Length
55.5 in
Overall Width
19.5 in

Details

Item
Double Check Detector Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Standards
AWWA C510, CSA B64.5
Max. Temp.
110 Degrees F
Max. Pressure
175 psi
Series
Watts 774
Features
Detector Assembly with OSY Shutoff, gal/min m, Short Lay Length
Compliance
ASSE 1048, FM Approved, UL Classified (OSY Only)
Connection
Flanged Joint
Spring Material
Stainless Steel
Flow
3,500 gpm
Seat Material
Plastic
Maximum Pressure - Operating
175 psi
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
110 Degrees F
Check Mechanism Material
Thermoplastic
Includes Strainer
No Strainer
Hazard Protection Level
Low Health Hazard
Connection Type - Side 2
Flange
Includes Flow Meter
Includes GPM Flow Meter
Mounting Orientation
Horizontal, Vertical
Backflow Preventer Type
Double Check Detector Assembly (DCDA)
Connection Type - Side 1
Flange
For Media
Water
Number of Test Ports
4
Includes Freeze Sensor
No Freeze Sensor
Shut-Off Valve Included
OSY Gate Valve
Manufacturer Warranty
1 yr
Valve Series
774DCDA

Description

Double Check Detector Assembly, Series Watts 774, Size 10 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 19-1/2 in., Length 55-1/2 in., Height 45-3/4 in., Features Detector Assembly with OSY Shutoff, gal./min. m, Short Lay Length, Standards AWWA C510, CSA B64.5, Compliance ASSE 1048, UL Classified (OSY Only), FM Approved

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.