Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Detector, 774, 12in, Flanged

  • Mfr # 774DCDA-OSY-CFM

  • Zoro # G2199045


product price: $26,592.99
/ea
Item requires special delivery charges. A $510.00 per item surcharge will be applied.

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
21 in
Pipe Size
12"
Series
Watts 774
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
774DCDA-OSY-CFM
Zoro #
G2199045
UPC #
098268877373
Country of Origin
United States

Dimensions

Width
21 in
Pipe Size
12"
Size
12 in
Height
53 1/8 in
Length
57 1/2 in
Overall Height
62.63 in
Nominal Valve Size
12 in
Check Valve Length
29 1/2 in
Connection Size - Side 2
12 in
Overall Width
21 in
Overall Length
57.5 in
Connection Size - Side 1
12 in

Details

Item
Double Check Detector Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Series
Watts 774
Compliance
ASSE 1048, FM Approved, UL Classified (OSY Only)
Connection
Flanged Joint
Features
Detector Assembly with OSY Shutoff, cu ft m, Short Lay Length
Max. Temp.
110 Degrees F
Standards
AWWA C510, CSA B64.5
Max. Pressure
175 psi
Flow
4,500 gpm
Seat Material
Plastic
Spring Material
Stainless Steel
Includes Strainer
No Strainer
Connection Type - Side 2
Flange
Hazard Protection Level
Low Health Hazard
Backflow Preventer Type
Double Check Detector Assembly (DCDA)
Includes Flow Meter
Includes CFM Flow Meter
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
110 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Mounting Orientation
Horizontal, Vertical
Shut-Off Valve Included
OSY Gate Valve
For Media
Water
Manufacturer Warranty
1 yr
Connection Type - Side 1
Flange
Check Mechanism Material
Thermoplastic
Maximum Pressure - Operating
175 psi
Number of Test Ports
4
Valve Series
774DCDA

Description

Double Check Detector Assembly, Series Watts 774, Size 12 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 21 in., Length 57-1/2 in., Height 53-1/8 in., Features Detector Assembly with OSY Shutoff, cu. ft. m, Short Lay Length, Standards AWWA C510, CSA B64.5, Compliance ASSE 1048, UL Classified (OSY Only), FM Approved

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.