Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Detector, 774, 8in, Flanged

  • Mfr # 774DCDA-OSY-GPM

  • Zoro # G2198990


product price: $15,031.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
18 1/4 in
Pipe Size
8"
Height
37 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774DCDA-OSY-GPM
Zoro #
G2198990
UPC #
098268795462
Country of Origin
United States

Dimensions

Width
18 1/4 in
Pipe Size
8"
Height
37 3/4 in
Size
8 in
Length
52 1/2 in
Overall Height
44.5 in
Nominal Valve Size
8 in
Connection Size - Side 2
8 in
Check Valve Length
29 1/2 in
Overall Length
52.5 in
Overall Width
18.25 in
Connection Size - Side 1
8 in

Details

Item
Double Check Detector Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Max. Temp.
110 Degrees F
Features
Detector Assembly with OSY Shutoff, gal/min m, Short Lay Length
Compliance
ASSE 1048, FM Approved, UL Classified (OSY Only)
Max. Pressure
175 psi
Series
Watts 774
Connection
Flanged Joint
Standards
AWWA C510, CSA B64.5
Seat Material
Plastic
Flow
2,500 gpm
Spring Material
Stainless Steel
Includes Strainer
No Strainer
Check Mechanism Material
Thermoplastic
Maximum Pressure - Operating
175 psi
Connection Type - Side 1
Flange
Mounting Orientation
Horizontal, Vertical
Includes Freeze Sensor
No Freeze Sensor
Backflow Preventer Type
Double Check Detector Assembly (DCDA)
Hazard Protection Level
Low Health Hazard
For Media
Water
Number of Test Ports
4
Shut-Off Valve Included
OSY Gate Valve
Manufacturer Warranty
1 yr
Includes Flow Meter
Includes GPM Flow Meter
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 2
Flange
Operating Temperature - Maximum
110 Degrees F
Valve Series
774DCDA

Description

Double Check Detector Assembly, Series Watts 774, Size 8 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 18-1/4 in., Length 52-1/2 in., Height 37-3/4 in., Features Detector Assembly with OSY Shutoff, gal./min. m, Short Lay Length, Standards AWWA C510, CSA B64.5, Compliance ASSE 1048, UL Classified (OSY Only), FM Approved

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.