Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Valve Assembly, 1 in. Size

  • Mfr # 1 LF007M1-QT-PRESS

  • Zoro # G3919732


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
10"
Pipe Size
1"
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 LF007M1-QT-PRESS
Zoro #
G3919732
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Pipe Size
1"
Length
16-3/4"
Size
1"
Height
6-3/4"
Overall Length
13.25 in
Overall Width
3.38 in
Connection Size - Side 1
1 in
Overall Height
5.13 in
Check Valve Length
7 1/2 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in

Details

Item
Double Check Valve Assembly
Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Max. Pressure
175 psi
Compliance
ASSE, CSA
Max. Temp.
180 Degrees F
Series
Sanding Disc
Connection
FNPT
Features
Lead Free
Standards
ASSE 1015, AWWA C510, CSA B64.5, FM, IAPMO PS31, NSF, UPC, USC-FCCCHR
Connection Type - Side 2
Press
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 1
Press
Number of Test Ports
4
Mounting Orientation
Horizontal, Vertical
Flow
60 gpm
Backflow Preventer Type
Double Check Assembly (DC)
Handle Type
Tee
Operating Temperature - Minimum
33 Degrees F
Shut-Off Valve Included
Ball Valve
Seat Material
Rubber
Maximum Pressure - Operating
175 psi
Includes Freeze Sensor
No Freeze Sensor
Hazard Protection Level
Low Health Hazard
Includes Flow Meter
No Flow Meter
Manufacturer Warranty
1 yr
Includes Strainer
No Strainer
For Media
Water
Valve Series
LF007

Description

Double Check Valve Assembly,1 in. Size

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.