Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Valve Assembly, Watts 757

  • Mfr # 3 757 OSY

  • Zoro # G3348965


product price: $4,355.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 140 Degrees F
Width
18 7/8 in
Pipe Size
3"
Features
Outside Stem and Yoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3 757 OSY
Zoro #
G3348965
UPC #
098268348026
Country of Origin
United States

Dimensions

Width
18 7/8 in
Pipe Size
3"
Size
3 in
Length
31 11/16 in
Overall Height
22.56 in
Overall Width
10.5 in
Overall Length
31.75 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in

Details

Item
Double Check Valve Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 140 Degrees F
Features
Outside Stem and Yoke
Standards
USC
Connection
Flanged Joint
Max. Temp.
140 Degrees F
Max. Pressure
175 psi
Series
Watts 757
Spring Material
Stainless Steel
Flow
500 gpm
Seat Material
Plastic
Material of Construction
Cast Iron
Manufacturer Warranty
1 yr
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 1
Flange
Includes Strainer
No Strainer
Includes Flow Meter
No Flow Meter
Connection Type - Side 2
Flange
Mounting Orientation
Horizontal, Vertical
Includes Freeze Sensor
No Freeze Sensor
Maximum Pressure - Operating
175 psi
For Media
Water
Number of Test Ports
4
Check Mechanism Material
PPO
Shut-Off Valve Included
OSY Gate Valve
Hazard Protection Level
Low Health Hazard
Operating Temperature - Maximum
140 Degrees F
Backflow Preventer Type
Double Check Assembly (DC)
Valve Series
757

Description

Double Check Valve Assembly, Outside Stem And Yoke, Size 3 In, Flanged Connection, Material of Construction Cast Iron, Temp Range 33 To 140 F, Max Pressure 140 PSI, Width 18 7/8 In, Length 31 11/16 In, Standards USC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.