Zoro Homepage

Double Check Valve Assembly, Watts 757

  • Mfr # 757 OSY 8

  • Zoro # G2432001


product price: $15,325.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Body Material
Iron Valves, Stainless Steel Body
Temp. Range
33 Degrees to 140 Degrees F
Width
10 1/2 in
Pipe Size
8"
Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757 OSY 8
Zoro #
G2432001
UPC #
098268544091
Country of Origin
United States

Dimensions

Width
10 1/2 in
Pipe Size
8"
Size
8 in
Length
50 in
Overall Height
44.44 in
Connection Size - Side 2
8 in
Nominal Valve Size
8 in
Overall Width
17.19 in
Overall Length
49.75 in
Connection Size - Side 1
8 in

Details

Item
Double Check Valve Assembly
Body Material
Iron Valves, Stainless Steel Body
Temp. Range
33 Degrees to 140 Degrees F
Max. Temp.
140 Degrees F
Series
Watts 757
Connection
Flanged Joint
Max. Pressure
175 psi
Standards
ASSE 1015, B64.5, FM Approved, UL
Material of Construction
Stainless Steel Body, Iron Valves
Flow
2,500 gpm
Seat Material
Plastic
Spring Material
Stainless Steel
Includes Flow Meter
No Flow Meter
Number of Test Ports
4
For Media
Water
Connection Type - Side 2
Flange
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Operating
175 psi
Includes Freeze Sensor
No Freeze Sensor
Check Mechanism Material
PPO
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 1
Flange
Includes Strainer
No Strainer
Operating Temperature - Minimum
33 Degrees F
Backflow Preventer Type
Double Check Assembly (DC)
Shut-Off Valve Included
OSY Gate Valve
Hazard Protection Level
Low Health Hazard
Manufacturer Warranty
1 yr
Valve Series
757

Description

Double Check Valve Assembly, Backflow Preventer, Size 8 In., Connection Flanged, Material of Construction Stainless Steel Body, Iron Valves, Temp. Range (F) 33, Max. Temp. (F) 140, Max. Pressure (PSI) 175, Width (In.) 10-1/2, Length (In.) 50, Standards ASSE 1015, B64.5,FM Approved, UL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.