Zoro Homepage

Double Check Valve, W774, 4in, 27-1/4inH

  • Mfr # 774-OSY

  • Zoro # G2199307


product price: $5,434.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
9 in
Pipe Size
4"
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774-OSY
Zoro #
G2199307
UPC #
098268795424
Country of Origin
United States

Dimensions

Width
9 in
Pipe Size
4"
Length
40 in
Height
27 1/4 in
Size
4 in
Overall Height
27.25 in
Overall Length
40 in
Connection Size - Side 1
4 in
Overall Width
9 in
Nominal Valve Size
4 in
Check Valve Length
22 in
Connection Size - Side 2
4 in

Description

Double Check Valve Assembly, Series Watts 774, Size 4 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 9 in., Length 40 in., Height 27-1/4 in., Features OSY Shutoff, Short Lay Length, Standards AWWA C510-92, CSA B64.5, Compliance ASSE 1015, FM Approved (4 in. to 10 in. OSY Only) UL Classified (OSY Only)

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.