Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Valve, Watt774, 12in, Flanged

  • Mfr # 774-OSY

  • Zoro # G2199261


product price: $33,218.99
/ea
Additional $505.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
19 in
Pipe Size
12"
Connection
Flanged Joint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774-OSY
Zoro #
G2199261
UPC #
098268877342
Country of Origin
United States

Dimensions

Width
19 in
Pipe Size
12"
Size
12 in
Length
57 1/2 in
Height
62 5/8 in
Overall Height
62.63 in
Nominal Valve Size
12 in
Check Valve Length
29 1/2 in
Connection Size - Side 1
12 in
Overall Length
57.5 in
Overall Width
19 in
Connection Size - Side 2
12 in

Details

Item
Double Check Valve Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Connection
Flanged Joint
Max. Pressure
175 psi
Features
OSY Shutoff, Short Lay Length
Compliance
ASSE 1015, FM Approved (4 in to 10 in OSY Only) UL Classified (OSY Only)
Max. Temp.
110 Degrees F
Series
Watts 774
Standards
AWWA C510-92, CSA B64.5
Flow
4,500 gpm
Spring Material
Stainless Steel
Hazard Protection Level
Low Health Hazard
For Media
Water
Maximum Pressure - Operating
175 psi
Operating Temperature - Minimum
33 Degrees F
Check Mechanism Material
Thermoplastic
Number of Test Ports
4
Includes Flow Meter
No Flow Meter
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Includes Strainer
No Strainer
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
110 Degrees F
Shut-Off Valve Included
OSY Gate Valve
Backflow Preventer Type
Double Check Assembly (DC)
Includes Freeze Sensor
No Freeze Sensor
Mounting Orientation
Horizontal, Vertical
Valve Series
774

Description

Double Check Valve Assembly, Series Watts 774, Size 12 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 19 in., Length 57-1/2 in., Height 62-5/8 in., Features OSY Shutoff, Short Lay Length, Standards AWWA C510-92, CSA B64.5, Compliance ASSE 1015, FM Approved (4 in. to 10 in. OSY Only) UL Classified (OSY Only)

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.