Zoro Homepage

Double Check Valve, Watts 719, 3/4in, FNPT

  • Mfr # LF719-QT-S

  • Zoro # G1686688


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
3 1/8 in
Pipe Size
3/4"
Series
Watts 719
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF719-QT-S
Zoro #
G1686688
UPC #
098268236781
Country of Origin
United States

Dimensions

Width
3 1/8 in
Pipe Size
3/4"
Size
3/4 in
Height
4 1/4 in
Length
12 1/8 in
Overall Height
4.25 in
Overall Length
15.44 in
Connection Size - Side 2
3/4 in
Check Valve Length
7 3/4 in
Overall Width
3.13 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in

Description

Double Check Valve Assembly, Series Watts 719, Size 3/4 in., Connection FNPT, Body Material Copper Silicon Alloy, Temp. Range 33 to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 3-1/8 in., Length 12-1/8 in., Height 4-1/4 in., Features Lead Free, Quarter Turn Ball Valve, Bronze Strainer, Standards AWWA Standard C510 Compliant, Compliance ASSE 1015, UPC, CSA, NSF, USC, Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.