Zoro Homepage

Double Check Valve, Watts774, 3in, Flanged

  • Mfr # 774-OSY

  • Zoro # G2199316


product price: $3,781.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
7 1/2 in
Pipe Size
3"
Height
22 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774-OSY
Zoro #
G2199316
UPC #
098268878172
Country of Origin
United States

Dimensions

Width
7 1/2 in
Pipe Size
3"
Height
22 5/8 in
Length
38 in
Size
3 in
Connection Size - Side 2
3 in
Overall Width
7.5 in
Overall Height
22.63 in
Connection Size - Side 1
3 in
Overall Length
38 in
Check Valve Length
22 in
Nominal Valve Size
3 in

Description

Double Check Valve Assembly, Series Watts 774, Size 3 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 7-1/2 in., Length 38 in., Height 22-5/8 in., Features OSY Shutoff, Short Lay Length, Standards AWWA C510-92, CSA B64.5, Compliance ASSE 1015, FM Approved (4 in. to 10 in. OSY Only) UL Classified (OSY Only)

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.