Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Valve, Watts774, 8in, 44-1/2

  • Mfr # 774-OSY

  • Zoro # G2199289


product price: $10,539.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
13 1/2 in
Pipe Size
8"
Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774-OSY
Zoro #
G2199289
UPC #
098268795486
Country of Origin
United States

Dimensions

Width
13 1/2 in
Pipe Size
8"
Size
8 in
Height
44 1/2 in
Length
52 1/2 in
Overall Height
44.5 in
Check Valve Length
29 1/2 in
Overall Length
52.5 in
Connection Size - Side 2
8 in
Nominal Valve Size
8 in
Overall Width
13.5 in
Connection Size - Side 1
8 in

Details

Item
Double Check Valve Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Connection
Flanged Joint
Features
OSY Shutoff, Short Lay Length
Compliance
ASSE 1015, FM Approved (4 in to 10 in OSY Only) UL Classified (OSY Only)
Series
Watts 774
Max. Pressure
175 psi
Max. Temp.
110 Degrees F
Standards
AWWA C510-92, CSA B64.5
Spring Material
Stainless Steel
Flow
2,500 gpm
Hazard Protection Level
Low Health Hazard
Includes Flow Meter
No Flow Meter
Backflow Preventer Type
Double Check Assembly (DC)
Mounting Orientation
Horizontal, Vertical
Number of Test Ports
4
Operating Temperature - Maximum
110 Degrees F
Manufacturer Warranty
1 yr
Connection Type - Side 1
Flange
Includes Strainer
No Strainer
For Media
Water
Includes Freeze Sensor
No Freeze Sensor
Shut-Off Valve Included
OSY Gate Valve
Maximum Pressure - Operating
175 psi
Operating Temperature - Minimum
33 Degrees F
Check Mechanism Material
Thermoplastic
Connection Type - Side 2
Flange
Valve Series
774

Description

Double Check Valve Assembly, Series Watts 774, Size 8 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 13-1/2 in., Length 52-1/2 in., Height 44-1/2 in., Features OSY Shutoff, Short Lay Length, Standards AWWA C510-92, CSA B64.5, Compliance ASSE 1015, FM Approved (4 in. to 10 in. OSY Only) UL Classified (OSY Only)

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.