Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DoubleCheckDetector, 709DCDA, 3in, Flanged

  • Mfr # 709DCDA-OSY-GPM

  • Zoro # G2199158


product price: $7,428.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Width
17 in
Pipe Size
3"
Standards
AWWA Standard C510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709DCDA-OSY-GPM
Zoro #
G2199158
UPC #
098268025408
Country of Origin
United States

Dimensions

Width
17 in
Pipe Size
3"
Height
18 7/8 in
Size
3 in
Length
40 in
Overall Height
22.38 in
Check Valve Length
24 in
Overall Length
40 in
Nominal Valve Size
3 in
Overall Width
17 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in

Details

Item
Double Check Detector Assembly
Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Standards
AWWA Standard C510
Max. Temp.
110 Degrees F
Compliance
ASSE 1048, CSA B.64, FCCCHR-USC, FM Approved, UL Classified, UPC
Max. Pressure
175 psi
Connection
Flanged Joint
Series
Watts 709DCDA
Features
Detector Assembly with OSY Shutoffs, cu ft m
Flow
500 gpm
Seat Material
Bronze
Operating Temperature - Maximum
110 Degrees F
Includes Strainer
No Strainer
Operating Temperature - Minimum
33 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Connection Type - Side 2
Flange
Backflow Preventer Type
Double Check Detector Assembly (DCDA)
Hazard Protection Level
Low Health Hazard
Shut-Off Valve Included
OSY Gate Valve
Maximum Pressure - Operating
175 psi
For Media
Water
Mounting Orientation
Horizontal
Includes Flow Meter
Includes GPM Flow Meter
Manufacturer Warranty
1 yr
Connection Type - Side 1
Flange
Valve Series
709DCDA

Description

Double Check Detector Assembly, Series Watts 709DCDA, Size 3 in., Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 17 in., Length 40 in., Height 18-7/8 in., Features Detector Assembly with OSY Shutoffs, cu. ft. m, Standards AWWA Standard C510, Compliance CSA B.64, UL Classified, FM Approved, UPC, ASSE 1048, FCCCHR-USC

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.