Zoro Homepage

DoubleCheckDetector, 709DCDA, 8in, Flanged

  • Mfr # 709DCDA-OSY-GPM

  • Zoro # G2199121


product price: $23,191.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.

Key Features

Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Width
26 in
Pipe Size
8"
Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709DCDA-OSY-GPM
Zoro #
G2199121
UPC #
098268023886
Country of Origin
United States

Dimensions

Width
26 in
Pipe Size
8"
Size
8 in
Height
37 3/4 in
Length
75 in
Overall Width
26 in
Connection Size - Side 2
8 in
Check Valve Length
52 in
Overall Length
75 in
Connection Size - Side 1
8 in
Overall Height
43.25 in
Nominal Valve Size
8 in

Details

Item
Double Check Detector Assembly
Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Max. Temp.
110 Degrees F
Max. Pressure
175 psi
Connection
Flanged Joint
Standards
AWWA Standard C510
Features
Detector Assembly with OSY Shutoffs, cu ft m
Compliance
ASSE 1048, CSA B.64, FCCCHR-USC, FM Approved, UL Classified, UPC
Series
Watts 709DCDA
Operating Temperature - Minimum
33 Degrees F
Includes Flow Meter
Includes GPM Flow Meter
Backflow Preventer Type
Double Check Detector Assembly (DCDA)
Shut-Off Valve Included
OSY Gate Valve
Manufacturer Warranty
1 yr
Flow
4,000 gpm
Connection Type - Side 1
Flange
Seat Material
Bronze
Maximum Pressure - Operating
175 psi
Includes Strainer
No Strainer
Hazard Protection Level
Low Health Hazard
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Maximum
110 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Connection Type - Side 2
Flange
For Media
Water
Valve Series
709DCDA

Description

Double Check Detector Assembly, Series Watts 709DCDA, Size 8 in., Connection Flanged, Body Material Cast Iron, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 26 in., Length 75 in., Height 37-3/4 in., Features Detector Assembly with OSY Shutoffs, cu. ft. m, Standards AWWA Standard C510, Compliance CSA B.64, UL Classified, FM Approved, UPC, ASSE 1048, FCCCHR-USC

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.