Zoro Homepage

DoubleCheckDetector, 774Series

  • Mfr # 774DCDA-OSY-GPM

  • Zoro # G2199036


product price: $5,783.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Width
12 1/2 in
Pipe Size
2-1/2"
Features
Detector Assembly with OSY Shutoff, gal/min m, Short Lay Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774DCDA-OSY-GPM
Zoro #
G2199036
UPC #
098268878042
Country of Origin
United States

Dimensions

Width
12 1/2 in
Pipe Size
2-1/2"
Height
16 3/8 in
Length
38 in
Size
2 1/2 in
Overall Height
19.88 in
Check Valve Length
22 in
Connection Size - Side 1
2 1/2 in
Overall Length
37 in
Overall Width
12.5 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in

Details

Item
Double Check Detector Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 110 Degrees F
Features
Detector Assembly with OSY Shutoff, gal/min m, Short Lay Length
Connection
Flanged Joint
Max. Pressure
175 psi
Standards
AWWA C510, CSA B64.5
Compliance
ASSE 1048, FM Approved, UL Classified (OSY Only)
Series
Watts 774
Max. Temp.
110 Degrees F
Seat Material
Plastic
Spring Material
Stainless Steel
Flow
525 gpm
Hazard Protection Level
Low Health Hazard
Includes Flow Meter
Includes GPM Flow Meter
Backflow Preventer Type
Double Check Detector Assembly (DCDA)
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Operating Temperature - Maximum
110 Degrees F
For Media
Water
Check Mechanism Material
Thermoplastic
Includes Freeze Sensor
No Freeze Sensor
Number of Test Ports
4
Manufacturer Warranty
1 yr
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Minimum
33 Degrees F
Shut-Off Valve Included
OSY Gate Valve
Includes Strainer
No Strainer
Maximum Pressure - Operating
175 psi
Valve Series
774DCDA

Description

Double Check Detector Assembly, Series Watts 774, Size 2-1/2 in., Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 12-1/2 in., Length 38 in., Height 16-3/8 in., Features Detector Assembly with OSY Shutoff, gal./min. m, Short Lay Length, Standards AWWA C510, CSA B64.5, Compliance ASSE 1048, UL Classified (OSY Only), FM Approved

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.