Dual Check with Atmospheric Vent
Mfr # LFN9C-1/4"
Zoro # G6889312
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/4"
Body Material
Lead-Free Brass
Body Width
1 1/4 in
Standards
CSA B6437
Outlet Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFN9C-1/4"
Zoro #
G6889312
UPC #
098268042788
Country of Origin
Mexico
Dimensions
Inlet Size
1/4"
Body Width
1 1/4 in
Outlet Size
1/4"
Body Height
2 3/8 in
Overall Width
1.25 in
Overall Height
2.38 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Description
Dual Check with Atmospheric Vent, Body Material Brass, Max. Temp. 180 Degrees F, Standards CSA Certified B6437
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.