Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Check with Atmospheric Vent

  • Mfr # LFNLF9

  • Zoro # G6458112


product price: $185.63
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/8"
Body Material
Lead-Free Brass
Connection Type
MNPT x FNPT
Body Width
1 1/4 in
Standards
ASSE 1035, CSA B64.7, NSF 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFNLF9
Zoro #
G6458112
UPC #
098268042757
Country of Origin
Mexico

Dimensions

Inlet Size
3/8"
Body Width
1 1/4 in
Body Height
2 3/8 in
Outlet Size
3/8"
Overall Height
2.38 in
Overall Width
1.25 in
Connection Size - Side 1
3/8 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in

Details

Item
Dual Check with Atmospheric Vent
Body Material
Lead-Free Brass
Connection Type
MNPT x FNPT
Standards
ASSE 1035, CSA B64.7, NSF 372
Outlet Type
FNPT
Inlet Type
MNPT
Auto Re-Seating
No
Max. Temp.
180 Degrees F
For Media
Water
Primary Installation Type
Laboratory Faucets
Operating Temperature - Minimum
33 Degrees F
Maximum Pressure - Operating
150 psi
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Connection Gender - Side 1
Male
Connection Type - Side 1
NPT
Includes Atmospheric Vent
Atmospheric Vent Included
Flow
5 gpm
Hazard Protection Level
Low Health Hazard
Valve Series
LFNLF-9

Description

Dual Check with Atmospheric Vent, Body Material Brass, Max. Temp. 180 Degrees F, Standards ASSE Listed 1035, CSA Certified B64.7, NSF/ANSI 372

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.