Zoro Homepage

Evaporative Cooler Valve and Float

  • Mfr # C1/4TF-1

  • Zoro # G1238937


product price: $33.09
/ea

Key Features

Pipe Size
1/4"
Length and Mounting Size
12" x 3/4"
Connection Type
Compression
Body Material
Bronze
Float Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1/4TF-1
Zoro #
G1238937
UPC #
098268435672
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/4"
Length and Mounting Size
12" x 3/4"
Rod Length
5 3/4 in
Size
1/4"
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in

Details

Item
Float Valve Kit
Connection Type
Compression
Body Material
Bronze
Float Material
Polyethylene
Rod Material
Brass
Valve Flow - Flow (1)
1.5 gpm
Valve Material
Bronze
Max. Pressure
100 psi
Valve Flow - Flow (2)
3 gpm
Valve Flow - Pressure (2)
100 psi
Max. Temp.
140 Degrees F
Valve Flow - Pressure (1)
50 psi
Mounting
Bulkhead
Flow Rate
1.5 gpm @ 50 psi, 3 gpm @ 100 psi
Rod Thread
1/4"-20
Connection Type - Side 2
Compression
Valve Body Style
Straight
Includes Float and Rod
Float and Rod Included
Float Shape
Rectangular
For Media
Water
Connection Type - Side 1
Compression
Seal Material
Buna-N
Maximum Pressure - Operating
100 psi
Operating Temperature - Maximum
140 Degrees F
Arm Adjustability
Adjustable
Seat Style
Single Seated
Valve Series
C1/4TF-1

Description

Float Valve Assembly, Mounting Bulkhead, Size 1/4 in, Connection Type Compression, Rod Thread 1/4 In.-20, Rod Length 5 3/4 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 50 psi, Valve Flow - Flow (1) 1.5 gpm, Valve Flow - Pressure (2) 100 psi, Valve Flow - Flow (2) 3 gpm, Max. Pressure 100 psi, Max. Temp. 140 Degrees F, Length and Mounting Size 12 in x 3/4 in, Valve Material Bronze, Float Material Polyethylene

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.