Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feed Water Pressure Regulator, 1/2in Size

  • Mfr # 1/2 1156F-PRESS

  • Zoro # G4016411


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Series
1156F
Body Material
Iron
Length
6 1/2 in
Height
5 1/2 in
Max. Temp.
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 1156F-PRESS
Zoro #
G4016411
UPC #
-
Country of Origin
United States

Dimensions

Length
6 1/2 in
Height
5 1/2 in
Pipe Size
1/2 in
Inlet Connection Size
1/2 in
Overall Height
5 3/8 in
Outlet Connection Size
1/2 in

Details

Item
Feed Water Pressure Regulator
Series
1156F
Body Material
Iron
Max. Temp.
212 Degrees F
Pressure Adjustment Range
10 to 25 psi
Valve Type
High Capacity
Material
Bronze
Max. Pressure
100 psi
Preset Pressure Settings
12 psi
Connection Type
Press
Strainer
Yes
Application
Commercial Use, Residential Use
Factory Set Pressure
15 psi
Pilot Adjustment - Minimum
10 psi
Fluid Temperature - Maximum
212 Degrees F
Operating Pressure - Maximum
100 psi
Inlet Connection Type
Press
Outlet Connection Type
Press
Pilot Adjustment - Maximum
25 psi
Port Design
Full Port
For Media
Water
Includes Strainer
Strainer Included

Description

Feed Water Pressure Regulator,1/2in Size

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.