This item is Discontinued.

Watts Filter System, 1-1/4 In NPT, 12 gpm OF844-12-D

Filter System, 1-1/4 In NPT, 12 gpm (Discontinued)

  • Mfr # OF844-12-D
  • Zoro # G0391842
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OF844-12-D
Zoro #
G0391842
UPC #
098268469363
Country of Origin
United States

Dimensions

Overall Depth
46 in
Overall Width
8 in
Overall Height
48 1/2 in
Size
1-1/4" Plastic MPT

Details

Sub-Category
Drop-in Cartridge Filter Systems
Item
Anti-Scale Filter System
Flow Rate
12 gpm
Max. Pressure
100 psi
With Valve/Without Valve
Without Valve
Head Material
Polypropylene
Standards
NSF, W-512, ANSI 42 and 61, DVGW
Color
Black
Application
Cold Water
With Gauge/Without Gauge
Without Gauge
Cartridges Required
Mfr. No. OFF844RM Replacement Media
Connection
1 1/4 in NPT
Max. Temp.
100 Degrees F
Housing Material
SAN Plastic
For Use With
4TMF1 Replacement Media

Description

Anti-Scale Filter System, Overall Height 48 1/2 in, Flow Rate 12 gpm, Application Cold Water, Color Black, Head Material Polypropylene, Housing Material SAN Plastic, Standards NSF, W-512, ANSI 42 and 61, DVGW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.