Fire Hydrant Relief Valve, 500 GPM
Mfr # 1116FH
Zoro # G1303513
product price: $2,201.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
2 1/2"
Pipe Size
2 1/2"
Connection Type
FNST Swivel
Body Material
Cast iron
Seal Material
Buna N Quad Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1116FH
Zoro #
G1303513
UPC #
098268542264
Country of Origin
United States
Dimensions
Inlet Size
2 1/2"
Pipe Size
2 1/2"
Details
Connection Type
FNST Swivel
Body Material
Cast iron
Item
Fire Hydrant Relief Valve
Seal Material
Buna N Quad Seal
Factory Set Pressure
300 psi
Diaphragm Material
Nylon Reinforced Buna N
Capacity
500 gpm @ 45 fps
Pressure Adjustment Range
20 to 175 psi
Max. Pressure
300 psi
Control Circuit
Fixed Orifice
Application
Installed on fire hydrants to provide temporary relief protection to a water system
Stem Material
Stainless Steel AISA303
Inlet Pressure
0 to 300 psi
Seat Material
Brass
Pilot Adjustment Range
20 to 175 psi
Description
Fire Hydrant Relief Valve, Inlet Size 2 1/2 in, Capacity 500 gpm @ 45 fps, Inlet Pressure 0 to 300 psi, Pilot Adjustment Range 20 to 175 psi, Body Material Cast Iron, Connection Type FNST Swivel, Seal Material Buna N Quad Seal, Stem Material Stainless Steel AISA303, Diaphragm Material Nylon Reinforced Buna N, Seat Material Brass, Control Circuit Fixed Orifice, Application Installed on fire hydrants to provide temporary relief protection to a water system
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.