Zoro Homepage

Float Ball, Oblong, Copper, 4 In

  • Mfr # CX 4x5

  • Zoro # G1945325


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Material of Construction
Copper
Float Specific Gravity
0.11
For Use With
Automatic Watering Kits, Stems and Nuzzle Assemblies
Float Dia.
4 in
Float Weight
0.83 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX 4x5
Zoro #
G1945325
UPC #
098268435788
Country of Origin
United States

Dimensions

Float Dia.
4 in
Float Length
5 in
Thread Size
1/4"-20
Overall Diameter
4 in

Details

Item
Float Ball
Material of Construction
Copper
Float Specific Gravity
0.11
For Use With
Automatic Watering Kits, Stems and Nuzzle Assemblies
Float Weight
0.83 oz
Shape
Oblong
Connection
Internal
Max. Liquid Temp.
200 Degrees F
Material
Copper
Connection Type
Threaded
Product Type
Float Ball
Fluid Temperature - Maximum
200 Degrees F
Compatible Product Type
Float Valves
Connection Location
Internal
Float Shape
Cylindrical

Description

Float Ball, Copper, Internal Connection, 4 in Float Dia., 5 in Float Length, Float Weight 0.83 oz, Thread Size 1/4 In.-20, Max. Liquid Temp. 200 Degrees F, For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies, Float Specific Gravity 0.11

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.