Zoro Homepage
This item is Discontinued.
Watts Float Valve, 1/2 In, Bronze, Bulkhead Mount 500TO

Float Valve, 1/2 In, Bronze, Bulkhead Mount (Discontinued)

  • Mfr # 500TO
  • Zoro # G5308861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500TO
Zoro #
G5308861
UPC #
098268020823
Country of Origin
United States

Dimensions

Size
1/2 in

Details

Item
Heavy Duty Float Valve, Threaded Outlet
Connection Type
MNPT
Body Material
Bronze
Mounting
Bulkhead
Max. Pressure
165 psi
Valve Flow - Pressure (2)
50 psi
Valve Flow - Flow (1)
31 gpm
Rod Thread
1/4"-20
Max. Temp.
180 Degrees F
Valve Flow - Pressure (1)
20 psi
Valve Flow - Flow (2)
100 gpm

Description

Heavy Duty Float Valve, Threaded Outlet, Mounting Bulkhead, Size 1/2 in, Connection Type MNPT, Rod Thread 1/4 In.-20, Body Material Bronze, Valve Flow - Pressure (1) 20 psi, Valve Flow - Flow (1) 31 gpm, Valve Flow - Pressure (2) 50 psi, Valve Flow - Flow (2) 100 gpm, Max. Pressure 165 psi, Max. Temp. 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.