Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD 750 TO 12
Zoro #
G0776422
UPC #
098268435559
Country of Origin
United States
Dimensions
Size
3/4 in
Rod Length
12 in
Details
Item
Float Valve With Threaded Outlet
Connection Type
NPSM
Body Material
Bronze
Max. Temp.
180 Degrees F
Valve Flow - Pressure (2)
100 psi
Mounting
Bulkhead
Rod Thread
1/4"-20
Valve Flow - Flow (2)
60 gpm
Valve Material
Bronze
Rod Material
Brass
Valve Flow - Pressure (1)
50 psi
Includes
Locknut and Gasket
Max. Pressure
165 psi
Valve Flow - Flow (1)
40 gpm
Description
Float Valve with Threaded Outlet, Mounting Bulkhead, Size 3/4 in, Connection Type NPSM, Rod Thread 1/4 In.-20, Rod Length 12 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 50 psi, Valve Flow - Flow (1) 40 gpm, Valve Flow - Pressure (2) 100 psi, Valve Flow - Flow (2) 60 gpm, Max. Pressure 165 psi, Max. Temp. 180 Degrees F, Includes Locknut and Gasket, Valve Material Bronze
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.