Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 200, 4 In.

  • Mfr # NRS-RW-Gate4"

  • Zoro # G0241726


product price: $1,347.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
Flanged
Body Material
Cast Iron
Max. Water Pressure - CWP
200 psi
Inlet to Outlet Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRS-RW-Gate4"
Zoro #
G0241726
UPC #
098268347890
Country of Origin
China

Dimensions

Pipe Size
4"
Inlet to Outlet Length
9 in
Pipe Size - Valves
4"
Overall Length
9 in
Connection Size - Side 1
4 in
Handle Height
12.5 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in
Handle Diameter
8.81 in

Details

Connection Type
Flanged
Body Material
Cast Iron
Item
Gate Valve
Max. Water Pressure - CWP
200 psi
Valve Stem Type
Non-Rising
Wedge Material
Cast Iron
Body Material - Valves
Cast Iron
Top of Handle to Inlet Center
12 1/2 in
Valve Class
Class 200
Stem Material
Stainless Steel
Handle Type
Hand Wheel
Valve Max. Fluid Temp.
140 Degrees F
Max. Cold Working Pressure - CWP
200 psi
Standards
ASTM A126 Class B Iron, AWWA 509, FM, MSS-SP-70, UL, ULC
Handle Material
Cast Iron
Stem Type
Non-Rising
Bonnet Style
Bolted
Operating Temperature - Minimum
33 Degrees F
Number of Flange Bolt Holes
8
For Media
Water
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Maximum Pressure - Operating
200 psi
Bonnet Material
Cast Iron
ANSI Flange Class
Class 200
NSF Certifications for Food and Drinking Water
Not Rated
Operating Temperature - Maximum
140 Degrees F
Wedge Style
Resilient

Description

Gate Valve, For Media Water, Body Material Cast Iron, Nominal Valve Size 4 in, ANSI Flange Class Class 200, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) Not Applicable, Stem Type Non-Rising, Stem Material Stainless Steel, Wedge Style Resilient, Wedge Material Cast Iron, Seat Material Not Applicable, Seal Material Not Applicable, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.