Zoro Homepage

Gate Valve, Class 250, 2-1/2 In.

  • Mfr # OSY-RW-Gate21/2

  • Zoro # G1870757


product price: $1,456.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
Flanged
Body Material
Cast Iron
Wedge Material
Cast Iron
Max. Cold Working Pressure - CWP
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSY-RW-Gate21/2
Zoro #
G1870757
UPC #
098268347906
Country of Origin
China

Dimensions

Pipe Size
2 1/2"
Inlet to Outlet Length
7 1/2 in
Pipe Size - Valves
2 1/2"
Overall Length
7.5 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Handle Height
9.063 in
Connection Size - Side 2
2 1/2 in
Handle Diameter
7.25 in

Details

Connection Type
Flanged
Body Material
Cast Iron
Item
Gate Valve
Wedge Material
Cast Iron
Max. Cold Working Pressure - CWP
250 psi
Body Material - Valves
Cast Iron
Valve Class
Class 250
Valve Max. Fluid Temp.
140 Degrees F
Top of Handle to Inlet Center
16 3/8 in
Handle Type
Hand Wheel
Handle Material
Cast Iron
Max. Water Pressure - CWP
250 psi
Stem Material
Bronze
Standards
ASTM A126 Class B Iron, AWWA 509, FM, MSS-SP-70, UL, ULC
Bonnet Style
Bolted
Stem Type
Outside Screw and Yoke (OS&Y)
ANSI Flange Class
Class 250
Bonnet Material
Cast Iron
Operating Temperature - Maximum
140 Degrees F
Wedge Style
Resilient
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 1
Flange
For Media
Water
Number of Flange Bolt Holes
4
NSF Certifications for Food and Drinking Water
Not Rated
Maximum Pressure - Operating
250 psi
Connection Type - Side 2
Flange

Description

Gate Valve, For Media Water, Body Material Cast Iron, Nominal Valve Size 2 1/2 in, ANSI Flange Class Class 250, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) Not Applicable, Stem Type Outside Screw and Yoke (OS&Y), Stem Material Bronze, Wedge Style Resilient, Wedge Material Cast Iron, Seat Material Not Applicable, Seal Material Not Applicable, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.