Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 250, 3 In.

  • Mfr # OSY-RW-Gate 3"

  • Zoro # G2119564


product price: $1,390.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
Flanged
Body Material
Cast Iron
Max. Cold Working Pressure - CWP
250 psi
Top of Handle to Inlet Center
18-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSY-RW-Gate 3"
Zoro #
G2119564
UPC #
098268347913
Country of Origin
China

Dimensions

Pipe Size
3"
Inlet to Outlet Length
8"
Pipe Size - Valves
3"
Overall Length
8 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in
Handle Height
10.25 in
Handle Diameter
10 in

Details

Connection Type
Flanged
Body Material
Cast Iron
Item
Gate Valve
Max. Cold Working Pressure - CWP
250 psi
Top of Handle to Inlet Center
18-1/2"
Stem Material
Bronze
Handle Type
Hand Wheel
Handle Material
Cast Iron
Body Material - Valves
Cast Iron
Max. Water Pressure - CWP
250 psi
Standards
ASTM A126 Class B Iron, AWWA 509, FM, MSS-SP-70, UL, ULC
Valve Class
Class 250
Valve Max. Fluid Temp.
140 Degrees F
Wedge Material
Cast Iron
Stem Type
Outside Screw and Yoke (OS&Y)
Bonnet Style
Bolted
Operating Temperature - Maximum
140 Degrees F
Bonnet Material
Cast Iron
NSF Certifications for Food and Drinking Water
Not Rated
Connection Type - Side 2
Flange
For Media
Water
ANSI Flange Class
Class 250
Operating Temperature - Minimum
33 Degrees F
Wedge Style
Resilient
Maximum Pressure - Operating
250 psi
Connection Type - Side 1
Flange
Number of Flange Bolt Holes
4

Description

Gate Valve, For Media Water, Body Material Cast Iron, Nominal Valve Size 3 in, ANSI Flange Class Class 250, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) Not Applicable, Stem Type Outside Screw and Yoke (OS&Y), Stem Material Bronze, Wedge Style Resilient, Wedge Material Cast Iron, Seat Material Not Applicable, Seal Material Not Applicable, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.