This item is Discontinued.

Watts Hose Connection Vacuum Breaker, 3/4 in. LF8BC

This item is Discontinued.

Watts

Hose Connection Vacuum Breaker, 3/4 in. (Discontinued)

Mfr # LF8BC
Zoro # G5388293
UPC # 098268042542
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LF8BC
Zoro #
G5388293
UPC #
098268042542
Country of Origin
Mexico

Dimensions

Size
3/4"
Height
1 1/2 in
Width
1 3/8 in
Pipe Size
3/4"
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Overall Length
1.38 in
Connection Size - Side 1
3/4 in

Details

Body Material
Lead Free Brass
Connection Type
GHT
Max. Pressure
125 psi
Seal
Silicone
Item
Hose Connection Vacuum Breaker
Compliance
ANSI A112.1.3, ASSE 1011, Lead Free
Standards
ANSI A112.1.3, ASSE 1011
Temp. Range
33 Degrees to 180 Degrees F
Material of Construction
Lead Free Brass
Body Finish
Chrome-Plated
Manufacturer Warranty
1 yr
Includes Drain Capability
Manual Drain
Connection Gender - Side 1
Female
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 1
GHT
Operating Temperature - Maximum
180 Degrees F
Vacuum Breaker Style
Hose Bib Vacuum Breaker
Includes Atmospheric Vent
No Atmospheric Vent
Connection Type - Side 2
GHT
Hose Bib Securing Mechanism
Break-Away Set Screw
Includes Freeze Protection
Freeze Protection Included
Seal Material
Silicone
Flow
10 gpm
For Media
Water
Maximum Pressure - Operating
125 psi
Hazard Protection Level
High Health Hazard
Connection Gender - Side 2
Male
Valve Series
LF8

Description

Hose Connection Vacuum Breaker, Size 3/4 in, Connection Type GHT, Material of Construction Lead Free Brass, Seal Silicone, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 1 1/2 in, Width 1 3/8 in, Standards ANSI A112.1.3 (ASSE 1011), ASSE 1001, cCSAus B64.2, IAPMO, NSF/ANSI 372, UPC, Compliance ANSI A112.1.3, ASSE 1011, Lead Free

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.