Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Backwater Valve, 2 In Pipe Dia

  • Mfr # BV-1002

  • Zoro # G0520204


product price: $35.49
/ea

Key Features

Connection Type
Slip
Body Material
Bronze, Neoprene
Connection - Drains
Slip
Overall Dia. (In.)
1-7/8
For Use With
2 in Pipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV-1002
Zoro #
G0520204
UPC #
098268351873
Country of Origin
Taiwan, Province of China

Dimensions

Overall Dia. (In.)
1-7/8
Pipe Dia. - Drains
2 in
Fits Pipe Size
2 in
Overall Diameter
1 7/8 in
Fits Drain Size
2 in

Details

Item
Internal Backwater Valve
Connection Type
Slip
Body Material
Bronze, Neoprene
Connection - Drains
Slip
For Use With
2 in Pipes
Color - Drains
Black
Material of Construction - Drains
Bronze, Neoprene
Connection
Slip-On
Material of Construction
Bronze and Neoprene
Includes
Bolts, Bronze Compression Plates, Neoprene Gasket, Sealing Float, Stainless Steel Light Tension Closure Spring
Product Type
Backwater Valve
Shape
Round
Ligature Resistant
No
Color
Black
Material
Bronze, Neoprene, Stainless Steel

Description

Backwater Valve, Overall Diameter 1 7/8 in, Shape Round, Product Type Backwater Valve, Includes Bolts, Bronze Compression Plates, Neoprene Gasket, Sealing Float, Stainless Steel Light Tension Closure Spring, Material Bronze, Neoprene, Stainless Steel, Color Black, Ligature Resistant No, Fits Pipe Size 2 in, Fits Drain Size 2 in, Connection Type Slip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.