Manifold Pressure Test Kit, SS, 11 pcs
Mfr # D665161
Zoro # G4211602
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
2 yr
Includes
Air Valve, Water Fill Valve
Accuracy
+/-3-2-3%
Lens Material
Kostil Polymer
Accuracy Scale
Full Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D665161
Zoro #
G4211602
UPC #
840213027148
Country of Origin
China
Dimensions
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Nominal Dial Size
2 in
Process Connection Size
1 in
Nominal Dial Diameter
2 in
Details
Item
Manifold Pressure Test Kit
Includes
Air Valve, Water Fill Valve
Accuracy
+/-3-2-3%
Lens Material
Kostil Polymer
Accuracy Scale
Full Scale
Scale Type
Single
Application
Pressure Detection
Pressure Gauge Type
Air Over Water Test Gauge
Adjustable Pointer
No
Process Connection Location
Back
Gauge Case Material
Stainless Steel
Process Connection Type
BSPT
Freeze Resistant Movement
No
Reads Head Pressure
No
Dial Color
White
Process Connection Gender
Female
Pressure Range Type
Pressure
Description
Manifold Pressure Test Kit, Stainless Steel, Number of Components 11, Includes Pressure Gauge, Air Valve, Water Fill Valve, Manufacturers Warranty Length 2 Years
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.