Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Valve, 0.5 to 23 gpm, 1/2" Inlet Sz

  • Mfr # 1/2 LF1170M2-UT-PRESS

  • Zoro # G4016323


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2 in
Outlet Type
Press
Flow Rate
0.5 to 23 gpm
Inlet Type
Press
Temp. Range
90 Degrees to 160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 LF1170M2-UT-PRESS
Zoro #
G4016323
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Overall Width
5 1/4 in
Outlet Size
1/2 in
Overall Height
5 9/16 in
Overall Length
5 1/4 in
Inlet Connection Size - Cold
1/2 in
Outlet Connection Size
1/2 in
Inlet Connection Size - Hot
1/2 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Press
Flow Rate
0.5 to 23 gpm
Inlet Type
Press
Temp. Range
90 Degrees to 160 Degrees F
For Use With
Radiant Heat Applications, Hot Water Supply Systems
Compliance
IAMPO, UPC
Inlet Temperature (Hot)
120 Degrees to 200 Degrees F
Max. Pressure
150 psi
Standards
ASSE 1017, B125, CSA, IAMPO, UPC
Body Material
Brass
Includes
Check Valves, Integral Filter Washers, Locking Mechanism, Solid Wax Hydraulic Principle Thermostat
Inlet Temperature (Cold)
40 Degrees to 85 Degrees F
Valve Type
Thermostatic
Inlet Temperature - Maximum Cold
85 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Outlet Connection Type
Press
Inlet Temperature - Maximum Hot
200 Degrees F
For Media
Hot Water, Water
Operating Temperature - Minimum Outlet
90 Degrees F
Operating Temperature - Maximum Outlet
160 Degrees F
Operating Pressure - Maximum
150 psi
Inlet Connection Type - Cold
Press
Inlet Connection Type - Hot
Press
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Temperature - Minimum Cold
40 Degrees F

Description

Thermostatic Mixing Valve, Body Material Brass, Flow Rate 0.5 to 23 gpm, Inlet Type Press, Outlet Type Press, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 5 9/16 in, Overall Width 5 1/4 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Radiant Heat Applications, Hot Water Supply Systems

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.