Zoro Homepage

Mixing Valve, Brass, 0.5 to 23 gpm

  • Mfr # 3/4 LF 1170 PEX

  • Zoro # G3039513


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
PEX
Flow Rate
0.5 to 23 gpm
Inlet Type
PEX
Inlet Temperature (Hot)
120 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LF 1170 PEX
Zoro #
G3039513
UPC #
098268517002
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Overall Height
5 7/16 in
Overall Width
4 7/8 in
Size
3/4"
Overall Length
4 7/8 in
Outlet Connection Size
3/4 in
Inlet Connection Size - Hot
3/4 in
Inlet Connection Size - Cold
3/4 in

Description

Thermostatic Mixing Valve, Body Material Brass, Flow Rate 0.5 to 23 gpm, Inlet Type PEX, Outlet Type PEX, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 5 7/16 in, Overall Width 4 7/8 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, Includes Check Valves, Integral Filter Washers, Locking Mechanism, PEX Tubing, Solid Wax Hydraulic Principle Thermostat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.