Zoro Homepage

Mixing Valve, Brass, 23 gpm, 5-9/16 In. H

  • Mfr # 1/2 LF1170M2-PEX

  • Zoro # G4360526


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2 in
Outlet Type
PEX
Flow Rate
23 gpm
Inlet Type
PEX
Outlet Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 LF1170M2-PEX
Zoro #
G4360526
UPC #
098268785722
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Overall Width
5 1/4 in
Overall Height
5 9/16 in
Size
1/2"
Overall Length
5 1/4 in
Outlet Connection Size
1/2 in
Inlet Connection Size - Hot
1/2 in
Inlet Connection Size - Cold
1/2 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
PEX
Flow Rate
23 gpm
Inlet Type
PEX
Temp. Range
90 Degrees to 160 Degrees F
Inlet Temperature (Hot)
120 Degrees to 200 Degrees F
Body Material
Brass
Max. Pressure
150 psi
Standards
ASSE 1017, ASSE 1069, ASSE 1070, UPC
Inlet Temperature (Cold)
40 Degrees to 85 Degrees F
Includes
Check Valves, Integral Filter Washers, Locking Mechanism, Solid Wax Hydraulic Principle Thermostat
Connection
Union
Material of Construction
Brass
Valve Type
Thermostatic
Inlet Temperature - Maximum Cold
85 Degrees F
Inlet Temperature - Maximum Hot
200 Degrees F
Inlet Connection Type - Cold
Crimped
Inlet Temperature - Minimum Hot
120 Degrees F
Inlet Temperature - Minimum Cold
40 Degrees F
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum Outlet
90 Degrees F
Outlet Connection Type
PEX
For Media
Hot Water, Water
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Connection Type - Hot
Crimped
Operating Temperature - Maximum Outlet
160 Degrees F

Description

Thermostatic Mixing Valve, Body Material Brass, Flow Rate 23 gpm, Inlet Type PEX, Outlet Type PEX, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 5 9/16 in, Overall Width 5 1/4 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, Includes Check Valves, Integral Filter Washers, Locking Mechanism, Solid Wax Hydraulic Principle Thermostat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.