Zoro Homepage

Mixing Valve, Lead Free Brass, 150 psi

  • Mfr # 3/4 LF70A

  • Zoro # G4569896


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
Sweat
Flow Rate
10 gpm at 10 psi
Inlet Type
Sweat
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LF70A
Zoro #
G4569896
UPC #
098268793673
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Overall Height
4 1/8 in
Overall Width
2 3/4 in
Size
3/4"
Overall Length
2 3/4 in
Inlet Connection Size - Cold
3/4 in
Inlet Connection Size - Hot
3/4 in
Outlet Connection Size
3/4 in

Description

Hot Water Extender Mixing Valve, Body Material Brass, Flow Rate 10 gpm at 10 psi, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 120 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 4 1/8 in, Overall Width 2 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.