Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/8 LFUSGB-M2
Zoro #
G4432041
UPC #
098268793307
Country of Origin
United States
Dimensions
Inlet Size
3/8 in
Outlet Size
3/8 in
Overall Height
3 3/8 in
Overall Width
3 3/16 in
Size
3/8"
Connection Size - Inlet
3/8 in
Connection Size - Outlet
3/8 in
Overall Length
3 3/16 in
Outlet Connection Size
3/8 in
Inlet Connection Size - Cold
3/8 in
Description
Mixing Valve, Body Material Brass, Flow Rate 0.5 to 2.5 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 3 3/8 in, Overall Width 3 3/16 in, Inlet Temperature (Cold) 39 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Standards ASSE 1070
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.