Push-Fit Fitting, 1/2 in Tube Size, Polysulfone, White

  • Mfr # 3513-1008

  • Zoro # G2853426


product price:  $9.89
/ea
Sold in multiples of 5 for $49.45

Key Features

Tube Fitting Material
Polysulfone
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Barb
Tube Size
1/2 in
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3513-1008
Zoro #
G2853426
UPC #
098268358476
Country of Origin
China

Dimensions

Tube Size
1/2 in
Overall Length
2 5/16 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Compatible Copper Tube Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Fitting
Tube Fitting Material
Polysulfone
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Barb
Max. Pressure
250 psi
Specific Pipe Fitting Shape
Adapter
Color
White
Standards
ASSE 1061, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 61, UPC
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Tube x Barb
Basic Pipe Fitting Shape
Adapter
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
System of Measurement
Imperial
Compatible Tube Material
Copper, CPVC, PEX
Fitting Material
Polysulfone
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Barbed
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
75 Degrees F
Minimum Operating Temperature
33 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
Straight
Connector Type
Adapter
Fitting Side 2 Connection Type
Barbed
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
250 psi
For Media Type
Potable Water
Operating Temperature - Minimum
33 Degrees F
Series
35
Operating Temperature - Maximum
75 Degrees F

Description

Push-Fit Fitting, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Polysulfone, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.