Shop WATTS
Create Account
Pressure Regulating Valve, 1/2 in Connection
- Mfr # 0950001
- Zoro # G825005058
product price:Â
$
186.99
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
- 0950001
- Zoro #
- G825005058
- UPC #
- 98268676730
- Country of Origin
- United States
Description
This 1/2 inch high capacity feed water pressure regulator is for use in commercial and residential hydronic heating systems to fill the boiler and piping system with water, and to maintain water pressure in the system at all times. It also provides make-up water to the system in the event of system leaks. It consists of a bronze body with union solder inlet and NPT threaded outlet connections, a tight seating check valve, purge lever for manual purging, and a stainless-steel strainer. It has high-capacity performance and a simplified servicing design. It is suitable for use in the boiler feed lines of hydronic heating systems. The maximum pressure is 100 psi (6.9 bar).