
Pressure Regulator, 1-25, 1/2"
Mfr # 0009818
Zoro # G9549710
product price: $556.99
/ea
Free Shipping & Returns
Key Features
Body Material
Lead Free Brass
Length
2-1/8"
Height
4-3/8"
Max. Pressure
300 psi
Application
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0009818
Zoro #
G9549710
UPC #
98268428759
Country of Origin
United States
Dimensions
Length
2-1/8"
Height
4-3/8"
Pipe Size
1/2"
Details
Item
Pressure Regulator, 1-25#, 1/2"
Body Material
Lead Free Brass
Max. Pressure
300 psi
Application
Water
Max. Temp.
140 Degrees F
Description
Pressure Regulator, 1-25#, 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.