Zoro Homepage

Pressure Regulator, 10-125, 1/2"

  • Mfr # 0009820

  • Zoro # G9549701


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Brass
Length
2-1/8"
Height
4-3/8"
Pipe Size
1/2"
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0009820
Zoro #
G9549701
UPC #
00013263563830
Country of Origin
United States

Dimensions

Length
2-1/8"
Height
4-3/8"
Pipe Size
1/2"

Details

Item
Pressure Regulator, 10-125#, 1/2"
Body Material
Lead Free Brass
Max. Pressure
300 psi
Pressure Adjustment Range
10 to 125 psi
Max. Temp.
140 Degrees F
Application
Water

Description

Pressure Regulator, 10-125#, 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.