Pressure Regulator, 1/2 In, 10 to 125 psi

  • Mfr # 1/2 SS263AP-M1-A-C 10-125PSI

  • Zoro # G3187852


product price:  $775.99
/ea
Free Shipping & Returns

Key Features

Series
SS-263AP
Body Material
Stainless Steel
Inlet Size
1/2 in
Outlet Size
1/2 in
Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1/2 SS263AP-M1-A-C 10-125PSI
Zoro #
G3187852
UPC #
098268347531
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Length
2 1/8 in
Height
4 3/4 in
Pipe Size
1/2 in
Gauge Port Size
1/4 in
Inlet Connection Size
1/2 in
Overall Height
4 3/4 in
Outlet Connection Size
1/2 in
Overall Width
2 1/8 in

Details

Item
Pressure Regulator
Series
SS-263AP
Body Material
Stainless Steel
Max. Pressure
400 psi
Pressure Adjustment Range
10 to 125 psi
Application
Commercial Use, Industrial Use, Residential Use
Max. Temp.
140 Degrees F
Connection Type
NPT
Seal Material
Buna-N
Operating Temperature - Maximum
140 Degrees F
Pilot Adjustment - Minimum
10 psi
Pilot Adjustment - Maximum
125 psi
Operating Pressure - Maximum
400 psi
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Operating Temperature - Minimum
0 Degrees F
For Media
Water
Outlet Connection Type
NPT
Inlet Connection Type
NPT

Description

Pressure Regulator, Series SS-263AP, Body Material Stainless Steel, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 2 1/8 in, Height 4 3/4 in, Application Commercial Use, Industrial Use, Residential Use, Pressure Adjustment Range 10 to 125 psi, Gauge Port Size 1/4 in, Seal Material Buna-N, Max. Temp. 140 Degrees F, Pipe Size 1/2 in, Max. Pressure 300 psi, Standards Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.