Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulator, 1/2 In, 10 to 25 psi

  • Mfr # SB1156F

  • Zoro # G5308737


product price: $148.80
/ea
Free Shipping & Returns

Key Features

Series
1156F
Body Material
Bronze
Inlet Size
1/2 in
Outlet Size
1/2 in
Length
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1156F
Zoro #
G5308737
UPC #
098268020540
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Length
4 3/8 in
Height
5 3/8 in
Pipe Size
1/2 in
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in
Overall Height
5 3/8 in
Overall Width
4 3/8 in

Details

Item
Boiler Feed Water Pressure Regulator
Series
1156F
Body Material
Bronze
Pressure Adjustment Range
10 to 25 psi
Application
Commercial Use, Residential Use
Max. Pressure
100 psi
Connection Type
Union Solder
Max. Temp.
212 Degrees F
Seal Material
Buna-N
Inlet Connection Gender
Female
Operating Pressure - Maximum
100 psi
Inlet Connection Type
NPT
Operating Temperature - Minimum
33 Degrees F
Pilot Adjustment - Maximum
25 psi
Outlet Connection Gender
Female
Pilot Adjustment - Minimum
10 psi
Outlet Connection Type
NPT
For Media
Water
Operating Temperature - Maximum
212 Degrees F
Union Type
Single

Description

Boiler Feed Water Pressure Regulator, Series 1156F, Body Material Bronze, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 4 3/8 in, Height 5 3/8 in, Application Commercial Use, Residential Use, Connection Type Female Solder, Pressure Adjustment Range 10 to 25 psi, Gauge Port Size Not Applicable, Seal Material Buna-N, Max. Temp. 212 Degrees F, Pipe Size 1/2 in, Max. Pressure 100 psi, Standards Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.