Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulator, 1/4 In, 0 to 125 psi

  • Mfr # 1/4 LF560 0-125

  • Zoro # G4711813


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
560
Body Material
Brass
Inlet Size
1/4 in
Outlet Size
1/4 in
Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1/4 LF560 0-125
Zoro #
G4711813
UPC #
098268794243
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Length
1 1/2 in
Height
2 in
Gauge Port Size
1/8 in
Pipe Size
1/4 in
Overall Width
1 1/2 in
Overall Height
2 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Item
Pressure Regulator
Series
560
Body Material
Brass
Standards
IAPMO
Pressure Adjustment Range
0 to 125 psi
Max. Pressure
300 psi
Connection Type
FNPT x FNPT
Max. Temp.
140 Degrees F
Seal Material
Buna-N
Application
Industrial Use
Outlet Connection Type
NPT
Operating Temperature - Minimum
33 Degrees F
NSF Certifications for Food and Drinking Water
NSF 372
Operating Temperature - Maximum
140 Degrees F
For Media
Water
Operating Pressure - Maximum
300 psi
Pilot Adjustment - Minimum
0 psi
Pilot Adjustment - Maximum
125 psi
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Inlet Connection Type
NPT

Description

Pressure Regulator, Series 560, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 1 1/2 in, Height 2 in, Application Industrial Use, Connection Type FNPT, Pressure Adjustment Range 0 to 125 psi, Gauge Port Size 1/8 in, Seal Material Buna-N, Max. Temp. 140 Degrees F, Pipe Size 1/4 in, Max. Pressure 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.